Allen-Bradley 42MRU-5200 Sensor, Phothead, Green Line, Polarized Retroreflective

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42MRU-5200
  • Rexel Part Number:

    38575
  • UPC:

    66207383688

Sensor, Photohead, Green Line, Polarized Retro-Reflective, Infrared, Emitter LED, 20.8 mm - 10 meter, Sensing Distance, Light Dark Selectable, 1 ms Sensor Response Time

$ 471.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42MRU-5200

Rexel Part # 38575

UPC 66207383688

UNSPSC 39121528

Family / Style Series 5000

Range 20.8 mm

Type Sensor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch