Allen-Bradley 42SRU-6002 Sensor Photoelectric, Retro-Reflective, 10-30VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42SRU-6002
  • Rexel Part Number:

    73702
  • UPC:

    66207383969

Sensor Photoelectric, Series 6000, Retro-Reflective, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED Light Source, 25.4 mm - 9 meter Sensing Distance, 3 meter Cable

$ 271.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42SRU-6002

Rexel Part # 73702

UPC 66207383969

UNSPSC 39121528

Amps 35 mA

Family / Style Series 6000

Length 3 meter

Range 25.4 mm

Type Sensor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch