Eaton 1450B-6501 Photoelectric, 50 Series, Reflex

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1450B-6501
  • Rexel Part Number:

    644257
  • UPC:

    782113824697

Photoelectric Sensor, 50 Series, Reflex, 30 feet (9.1 m) Sensing Range, Infrared Beam, 115V AC, 5-Pin Mini-Connector Connection. Noryl Housing. NEMA Rating: 1, 3, 4, 12, 13. ***Operable with Reflector***

$ 342.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1450B-6501

Rexel Part # 644257

UPC 782113824697

UNSPSC 39121528

Family / Style 50

IP/NEMA Rating 1

Type Photoelectric

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch