Eaton 1450E-6514 Photoelectric, 50 Series, Reflex

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1450E-6514
  • Rexel Part Number:

    110563
  • UPC:

    782116111015

Photoelectric Sensor, Enhanced 50 Series, Reflex, 30 feet (9.1 m) Sensing Range, Visible Red Beam, 12-240V DC or 24-240V AC, 6 Ft. Cable Connection. Output Type: SPDT EM Relay 3A@120V AC. Fiberglass Reinforced Plastic Housing. ***Operable with Reflector***

$ 147.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1450E-6514

Rexel Part # 110563

UPC 782116111015

UNSPSC 39121528

Family / Style 50

IP/NEMA Rating IP67

Type Photoelectric

Volts AC 24

Volts AC Range 24-240

Volts DC 12

Volts DC Range 12-240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch