Eaton E58CAL18A2R2 Photoelectric Sensor, 18 mm, Reflex, 25' Range, 20-264VAC, 15-30VDC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E58CAL18A2R2
  • Rexel Part Number:

    613156
  • UPC:

    782113109633

Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Reflex, 25 Foot (7.6 meter) Sensing Range, Infrared Beam, 20 - 250 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Dark Operate

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E58CAL18A2R2

Rexel Part # 613156

UPC 782113109633

UNSPSC 39121528

Diameter 18 mm

Family / Style E58

Length 3 meter

Material Non-Metallic

Mounting Panel

Range 25 ft

Type Photoelectric Sensor

Volts AC Control Range 20 - 250

Volts DC Range 15 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch