Square D XUK0ARCTL2 Photoelectric Sensor, 24-240V AC/DC, 2m Cable, 50mmx50mm Compact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUK0ARCTL2
  • Rexel Part Number:

    76115
  • UPC:

    78590151017

Photoelectric Sensor, Multi Mode, 24 - 240 Volt AC/DC, 2 m Cable, 50 mm x 50 mm Compact, Plastic Housing

$ 128.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUK0ARCTL2

Rexel Part # 76115

UPC 78590151017

UNSPSC 39121528

Amps 3

Family / Style XUK

Material Plastic

Mounting Panel

Product Height 50 mm

Product Width 50 mm

Type Photoelectric Sensor

Volts AC Range 24

Volts DC Range 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch