GE GELT606740EDL-SY RV60 Series LED Refrigerated Display Light, 67", Left, 4000K

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GELT606740EDL-SY
  • Rexel Part Number:

    660644
  • UPC:

    66205085727

Immersion RV60 Series LED Refrigerated Display Light, 8.8 Watt, Lumens: 683, CRI: 80, Color Temperature: 4000K, Length: 67 Inch, Position: Left, Rated Life: 50000 Hours

$ 111.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GELT606740EDL-SY

Rexel Part # 660644

UPC 66205085727

UNSPSC 39101904

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Family / Style Immersion RV60

Length 67 in

Lumens 683

Mounting Left

Type LED

Wattage 8.8

Place your Will Call order by clicking the cart button next to the appropriate Branch