Wattstopper DCC2-W Low Voltage Momentary Switch

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    DCC2-W
  • Rexel Part Number:

    119705
  • UPC:

    754182922833

Low Voltage Momentary Switch -12Vac/Vdc - 50mA Max Internal Contact rating

$ 22.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # DCC2-W

Rexel Part # 119705

UPC 754182922833

UNSPSC 39122214

Amps 50

Color White

Poles 1

Type Momentary Switch

Volts AC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch