HellermannTyton 109-00018 50 lb Releaseable Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    109-00018
  • Rexel Part Number:

    631633
  • UPC:

    089306346722

Standard Cable Tie, Releasable. Length: 8" (210mm). Width: 0.19" (4.7 mm). Color: White. Package Quantity: 100.

$ 0.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 109-00018

Rexel Part # 631633

UPC 089306346722

UNSPSC 39121703

Color White

Length 8 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch