HellermannTyton 109-00047 50 lb Releaseable Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    109-00047
  • Rexel Part Number:

    631634
  • UPC:

    089306346739

Standard Cable Tie, Releasable. Length: 8.3" (210mm). Width: 0.19" (4.7 mm). Color: Black. Package Quantity: 100.

$ 0.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 109-00047

Rexel Part # 631634

UPC 089306346739

UNSPSC 39121703

Color Black

Length 8 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch