Panduit SST4S-C Cable Tie, Standard, 15" Long, Nylon, White, 50lb Rating, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SST4S-C
  • Rexel Part Number:

    17648
  • UPC:

    074983501564

Cable Tie, Standard Cross Section, 15" Long, .18" Wide, .048" Thick, 4" Max Bundle Diameter, Nylon, White, 50lb Rating, 100/PK

$ 50.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # SST4S-C

Rexel Part # 17648

UPC 074983501564

UNSPSC 39121703

Color White

Length 15 in

Material Nylon

Product Width 0.18 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch