Thomas & Betts TY5409 200 lb Lashing Releaseable Cable Tie

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5409
  • Rexel Part Number:

    19499
  • UPC:

    786210806440

Lashing Tie, Releasable, Weather Resistant. Length: 19" (482.6 mm). Width: 0.500" (12.7 mm). Color: Black. Package Quantity: 25.

$ 349.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Thomas & Betts

Mfr Part # TY5409

Rexel Part # 19499

UPC 786210806440

UNSPSC 39121703

Color Black

Length 19 in

Type Lashing Tie

Weight Capacity 200 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch