Thomas & Betts TY5442PX 150 lb Lashing Releaseable Cable Tie

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5442PX
  • Rexel Part Number:

    321810
  • UPC:

    786210888187

Lashing Tie, Releasable, Weather Resistant. Length: 42" (1066.8 mm). Width: 0.500" (12.7 mm). Color: Black. Package Quantity: 10.

$ 1,567.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Thomas & Betts

Mfr Part # TY5442PX

Rexel Part # 321810

UPC 786210888187

UNSPSC 39121703

Color Black

Length 42 in

Type Lashing Tie

Weight Capacity 150 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch