Lithonia Lighting DUP-120-QPT-TAP2-09IVY-MP4466-M8 Quick-Flex Power Tee with Duplex, 9', 120V, Position 2 Tap, Ivory

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    DUP-120-QPT-TAP2-09IVY-MP4466-M8
  • Rexel Part Number:

    426939
  • UPC:

Quick-Flex Power Tee with Duplex, 120 Volt, Tap From Position: 2, Color: Ivory, Length: 9 foot

$ 39.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # DUP-120-QPT-TAP2-09IVY-MP4466-M8

Rexel Part # 426939

UPC

UNSPSC 39111500

Color Ivory

Length 108 in

Type Quick-Flex Power Tee

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch