Lithonia Lighting QC277 12/3G Quick-Flex Converter, 6", 277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    QC277 12/3G
  • Rexel Part Number:

    324391
  • UPC:

    784231094174

Quick-Flex Converter, 277 Volt, Conductors: 3 12 AWG, Plus 12 AWG Ground, Length: 6 inch wire lead

$ 18.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # QC277 12/3G

Rexel Part # 324391

UPC 784231094174

UNSPSC 39131711

Length 6 in

Type Quick-Flex Converter

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch