Reliance Controls THP108 Utility Power Return Sensor, Audible Alarm When Power Returns

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    THP108
  • Rexel Part Number:

    202443
  • UPC:

    785399000656

Utility power return sensor with audible alert. Emits a 100dB alert when utility power has been restored.Battery powered, Mounts in standard 1/2” KO For use with any New OR Existing: Generator-ready Load Center, Manual Transfer Panel, Standby System Expansion Panel, Main Breaker Panel with Generator Linkage

$ 29.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # THP108

Rexel Part # 202443

UPC 785399000656

UNSPSC 39121504

Family / Style THP

Mounting Panel

Type Remote Monitor

Place your Will Call order by clicking the cart button next to the appropriate Branch