Nutone IS-515L Has Been Discontinued With No Replacement

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    IS-515L
  • Rexel Part Number:

    33738
  • UPC:

    784891993237

Remote Station, Indoor, IM-5000 Series, In-Wall Mount, Color: Biscuit, Size: 8-1/4" H, 6-1/4" W, 1-1/8" D. Includes: Microphone, 5" Speaker and Controls. Has Been Discontinued With No Replacement

$ 246.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # IS-515L

Rexel Part # 33738

UPC 784891993237

UNSPSC 52161512

Color Biscuit

Mounting In Wall

Type Remote Station

Place your Will Call order by clicking the cart button next to the appropriate Branch