Edwards 6538-G5 Call Assistance Kit, with Horn/Strobe, Transformer, Pull Cord Station

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    6538-G5
  • Rexel Part Number:

    86208
  • UPC:

    782640003053

Call For Assitance Kit, Single Gang, Includes: Model 6536-G5 Horn/Strobe: 82 Decibel, 175 mA at 24 Volt AC, 50/60 Hz, 125 mA at 24 Volt DC; Model 592 Transformer: 120 Volt AC Primary, 24 Volt AC Secondary; Model 6537 Pull Cord Station with Stainless Steel Face Plate, Flush/Surface Mount

$ 120.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 6538-G5

Rexel Part # 86208

UPC 782640003053

UNSPSC 42211708

Amps 175

Color White

Gangs 1

Mounting Surface

Type Remote Station

Volts AC Control 120

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch