Federal Signal 310X-MV Two-Way Intercom, Hazardous Location, Indoor/Outdoor

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    310X-MV
  • Rexel Part Number:

    272795
  • UPC:

    782979391036

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2

$ 1,695.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 310X-MV

Rexel Part # 272795

UPC 782979391036

UNSPSC 43221525

IP/NEMA Rating 4X

Range -31°F to 150°F

Type Intercom

Volts AC 120

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch