Eaton KPR3B Breaker, Molded Case, Keeper Nut, Imperial, 3/8-16 Thread, Load End

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    KPR3B
  • Rexel Part Number:

    596027
  • UPC:

    786679265727

Breaker, Molded Case, Keeper Nut, Imperial, 3/8 - 16 Thread Size, Load End, For K-Frame, Order of 1 = 3 in a Package

$ 29.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # KPR3B

Rexel Part # 596027

UPC 786679265727

UNSPSC 39121616

Family / Style KPR

Mounting Lug

Size K Frame

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch