GE TMP3L12R Modular Metering, 1200A, Main Lug Enclosure, 100kA, 208Y/120/240VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TMP3L12R
  • Rexel Part Number:

    601436
  • UPC:

    78316419422

Modular Metering, 1200 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral

$ 518.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TMP3L12R

Rexel Part # 601436

UPC 78316419422

UNSPSC 39121102

Amps 1200

Family / Style TMP

Interrupt Rating AC 100000

IP/NEMA Rating 3R

Mounting Surface

Phase 3

Type Modular Meter

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch