GE 169C6381ABG2 Breaker, Molded Case, Handle Assembly, Size 3/4, TED/TEC/TECL/TB1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    169C6381ABG2
  • Rexel Part Number:

    660045
  • UPC:

Breaker, Molded Case, Handle Assembly, Size 3/4, TED/TEC/TECL/TB1 Type, Full Voltage, Non-Reversing

$ 1,083.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 169C6381ABG2

Rexel Part # 660045

UPC

UNSPSC 39121100

Family / Style 169

Mounting Door

Size 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch