Allen-Bradley CB236 Replacement AC Coil, Size 0-1, 110/50Hz, 120/60Hz, 2-3P

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    CB236
  • Rexel Part Number:

    76287
  • UPC:

    66207421719

Replacement AC Coil, NEMA Size 0 - 1, 110Volt @ 50 Hertze, 120 Volt @ 60 Hertze, 2 - 3-Pole

$ 131.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # CB236

Rexel Part # 76287

UPC 66207421719

UNSPSC 39121010

Family / Style 500

IP/NEMA Rating 0/1

Poles 2/3

Type AC Coil

Volts AC 110/120

Place your Will Call order by clicking the cart button next to the appropriate Branch