Eaton 505C633G13 Starter/Contactor, Replacement Coil, 480/440VAC, 50/60Hz, Size 3-4

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    505C633G13
  • Rexel Part Number:

    404583
  • UPC:

    786678823324

Starter / Contactor, A200 Replacement Coil, 480/440 Volt AC, 60/50 Hz, Model J, Size 3 - 4, 2 - 3 Pole, A202 Lighting Contactor Electrically Held 100 - 200 Amp

$ 545.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 505C633G13

Rexel Part # 404583

UPC 786678823324

UNSPSC 39121521

Amps Range 100 - 200

Family / Style 505C

Mounting Contactor

Poles 2/3

Size 3/4

Type Replacement Coil

Volts AC 440/480

Place your Will Call order by clicking the cart button next to the appropriate Branch