Eaton 9-1323-68 Contactor, 3-Star Renewal Part, Size 1, 110/120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9-1323-68
  • Rexel Part Number:

    404061
  • UPC:

    782113255026

Contactor, Replacement AC Coil For 3-Star Contactors And Starters, 110/120 Volt AC, NEMA Size 1

$ 511.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9-1323-68

Rexel Part # 404061

UPC 782113255026

UNSPSC 39121521

Family / Style 9

Mounting Device

Size 1

Type Coil

Volts AC 110/120

Place your Will Call order by clicking the cart button next to the appropriate Branch