Eaton 9-1360-41 Contactor, 3-Star Renewal Part, Size 3-4, 110/120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9-1360-41
  • Rexel Part Number:

    451582
  • UPC:

    782113255248

Contactor, Replacement AC Coil For 3-Star Contactors And Starters, 110/120 Volt AC, NEMA Size 3 And 4

$ 656.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9-1360-41

Rexel Part # 451582

UPC 782113255248

UNSPSC 39121521

Family / Style 9

Mounting Device

Poles 1

Size 3-4

Type Coil

Volts AC 110/120

Place your Will Call order by clicking the cart button next to the appropriate Branch