Eaton 9-1945-1 Contactor, Citation Renewal Coil, 120VAC, Size 00, Coil Suffix A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9-1945-1
  • Rexel Part Number:

    263246
  • UPC:

    782113211213

Contactor, Replacement Coil For Citation, Size 00, 110/120 Volt AC, 50/60 Hz, Suffix A, Series A1

$ 209.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9-1945-1

Rexel Part # 263246

UPC 782113211213

UNSPSC 39121521

Family / Style 9

Mounting Device

Size 00

Type Coil

Volts AC 110/120

Place your Will Call order by clicking the cart button next to the appropriate Branch