Eaton 9-2526-6 Contactor, Citation Renewal Coil, 24VAC, Size 2, Coil Suffix T

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9-2526-6
  • Rexel Part Number:

    182865
  • UPC:

    782113119458

Contactor, Replacement Coil For Citation, Size 2, 24 Volt AC, 50/60 Hz, Suffix T, Series B1

$ 346.46 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9-2526-6

Rexel Part # 182865

UPC 782113119458

UNSPSC 39121521

Family / Style 9

Mounting Device

Size 2

Type Coil

Volts AC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch