Eaton 9-2703-3 Starter, Replacement Coil, 440/480VAC, Freedom, Size 1, Series A1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9-2703-3
  • Rexel Part Number:

    156465
  • UPC:

    782113425559

440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1).

$ 197.84 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9-2703-3

Rexel Part # 156465

UPC 782113425559

UNSPSC 39121500

Family / Style Freedom

Mounting Device

Type Coil

Volts AC Control 480

Place your Will Call order by clicking the cart button next to the appropriate Branch