Eaton 9-2876-3 Starter, Replacement Coil, 440/480VAC, Freedom, Size 0, Series B1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9-2876-3
  • Rexel Part Number:

    87982
  • UPC:

    782114628874

440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 0 (Series B1 & C1) & IEC Frame Sizes D - F (Series B1 & C1).

$ 192.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9-2876-3

Rexel Part # 87982

UPC 782114628874

UNSPSC 39121521

Family / Style Freedom

Mounting Device

Type Coil

Volts AC Control 480

Place your Will Call order by clicking the cart button next to the appropriate Branch