Eaton 9-3285-9 Starter, Replacement Coil, 208VAC, Freedom, Size 1,2

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9-3285-9
  • Rexel Part Number:

    702676
  • UPC:

    786685879383

208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1).

$ 209.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9-3285-9

Rexel Part # 702676

UPC 786685879383

UNSPSC 39121521

Family / Style Freedom

Mounting Device

Type Coil

Volts AC Control 208

Place your Will Call order by clicking the cart button next to the appropriate Branch