GE 15D21G004 Starter/Contactor, Replacement Coil, 480VAC, Size 00/0/1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    15D21G004
  • Rexel Part Number:

    178414
  • UPC:

    78316631374

Starter/Contactor, Replacement Coil, 480 Volt AC, Size 00/0/1

$ 180.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 15D21G004

Rexel Part # 178414

UPC 78316631374

UNSPSC 39121521

Family / Style 15D

Mounting Device

Size 00

Type Coil

Volts AC Control 480

Place your Will Call order by clicking the cart button next to the appropriate Branch