GE 15D21G013 Starter/Contactor, Replacement Coil, 277VAC, Size 00/0/1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    15D21G013
  • Rexel Part Number:

    275234
  • UPC:

    78316631379

Starter/Contactor, Replacement Coil, 277 Volt AC, Size 00/0/1

$ 142.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 15D21G013

Rexel Part # 275234

UPC 78316631379

UNSPSC 39122216

Family / Style 15D

Mounting Device

Size 00

Type Coil

Volts AC Control 277

Place your Will Call order by clicking the cart button next to the appropriate Branch