GE 15D21G023 Starter/Contactor, Replacement Coil, 208VAC, Size 00/0/1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    15D21G023
  • Rexel Part Number:

    141561
  • UPC:

    78316631385

Starter/Contactor, Replacement Coil, 208 Volt AC, Size 00/0/1

$ 142.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 15D21G023

Rexel Part # 141561

UPC 78316631385

UNSPSC 39122216

Family / Style 15D

Mounting Device

Size 00

Type Coil

Volts AC Control 208

Place your Will Call order by clicking the cart button next to the appropriate Branch