GE 15D22G003 Starter/Contactor, Replacement Coil, 230VAC, Size 2

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    15D22G003
  • Rexel Part Number:

    268652
  • UPC:

    78316631405

Starter/Contactor, Replacement Coil, 230 Volt AC, Size 2

$ 256.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 15D22G003

Rexel Part # 268652

UPC 78316631405

UNSPSC 39122216

Family / Style 15D

Mounting Device

Size 2

Type Coil

Volts AC Control 230

Place your Will Call order by clicking the cart button next to the appropriate Branch