GE 15D22G023 Starter/Contactor, Replacement Coil, 208VAC, Size 2

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    15D22G023
  • Rexel Part Number:

    78898
  • UPC:

    78316631413

Starter/Contactor, Replacement Coil, 208 Volt AC, Size 2

$ 256.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 15D22G023

Rexel Part # 78898

UPC 78316631413

UNSPSC 39122216

Family / Style 15D

Mounting Device

Size 2

Type Coil

Volts AC Control 208

Place your Will Call order by clicking the cart button next to the appropriate Branch