GE 55-536548G004 Contactor/Starter, Reaplacment Coil, Size 6, 480VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    55-536548G004
  • Rexel Part Number:

    632513
  • UPC:

    78316665062

Contactor/Starter, Replacement Coil, Size 6, 480 Volt AC, 200/300 Line

$ 955.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 55-536548G004

Rexel Part # 632513

UPC 78316665062

UNSPSC 39121500

Family / Style 55

Size 6

Type Contactor

Volts AC Control 480

Place your Will Call order by clicking the cart button next to the appropriate Branch