Square D 3106340938 Contactor Starter, NEMA, Replacement Coil, 120VAC, Size 2, 60A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    3106340938
  • Rexel Part Number:

    73269
  • UPC:

    78590148488

Contactor Starter, NEMA, Replacement Coil, 120 Volt AC, Size 2, 60 Amp, Type SD/SP, 2 - 3 Pole

$ 140.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 3106340938

Rexel Part # 73269

UPC 78590148488

UNSPSC 39121529

Amps 60

Family / Style SD

Poles 2

Size 2

Type Contactor Starter

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch