Square D 3106340957 Contactor Starter, NEMA, Replacement Coil, 480VAC, Size 2, 60A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    3106340957
  • Rexel Part Number:

    73398
  • UPC:

    78590104883

Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 2, 60 Amp, Type SD/SP, 2 - 3 Pole

$ 140.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 3106340957

Rexel Part # 73398

UPC 78590104883

UNSPSC 39121529

Amps 60

Family / Style SD

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 2

Size 2

Type Contactor Starter

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch