Eaton 6-22-3 Contactor/Starter, Contact Kit, Citation, Size 0, 4 Pole

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    6-22-3
  • Rexel Part Number:

    232200
  • UPC:

    782113311708

Contactor/Starter, Contact Kit, Citation, Size 0, 4 Pole

$ 392.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 6-22-3

Rexel Part # 232200

UPC 782113311708

UNSPSC 39121522

Family / Style 6

Mounting Device

Poles 4

Size 0

Type Contact Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch