Eaton 6-23-2 Contactor/Starter, Contact Kit, Citation, Size 1, 3 Poles

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    6-23-2
  • Rexel Part Number:

    87962
  • UPC:

    782113210773

Contactor/Starter, Contact Kit, Citation, Size 1, 3 Poles

$ 329.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 6-23-2

Rexel Part # 87962

UPC 782113210773

UNSPSC 39121522

Family / Style 6

Mounting Device

Poles 3

Size 1

Type Contact Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch