Eaton 6-25-2 Contactor/Starter, Contact Kit, Citation, Size 3, 3 Poles

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    6-25-2
  • Rexel Part Number:

    144273
  • UPC:

    782113210810

Contactor/Starter, Contact Kit, Citation, Size 3, 3 Poles

$ 939.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 6-25-2

Rexel Part # 144273

UPC 782113210810

UNSPSC 39121522

Family / Style 6

Mounting Device

Poles 3

Size 3

Type Contact Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch