Allen-Bradley 800FP-CA1U700 Push Button, Momentary, Down Arrow, Vertical, White, Operator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-CA1U700
  • Rexel Part Number:

    5455
  • UPC:

    61259870382

Push Button, Momentary, Black, Down Arrow,Vertical, White Button, Operator Only, Plastic

$ 15.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-CA1U700

Rexel Part # 5455

UPC 61259870382

UNSPSC 39122216

Color White

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch