Allen-Bradley 800FP-CA2U700 Push Button, Momentary, Down Arrow, Vertical, Black, Operator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-CA2U700
  • Rexel Part Number:

    5399
  • UPC:

    61259870379

Push Button, Momentary, White, Down Arrow,Vertical, Black Button, Operator Only, Plastic

$ 15.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-CA2U700

Rexel Part # 5399

UPC 61259870379

UNSPSC 39122216

Color Black

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch