Allen-Bradley 800H-NP30 Enclosure Cover, 1 Gang, 1 Hole, 30mm, NEMA 7/9

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-NP30
  • Rexel Part Number:

    67910
  • UPC:

    78118053742

Enclosure Cover, 1 Gang, 1 Hole, 30 mm, NEMA 7/9

$ 84.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-NP30

Rexel Part # 67910

UPC 78118053742

UNSPSC 39121533

Color Gray

Family / Style 800H

IP/NEMA Rating 7

Material Metal

Size 30 mm

Type Enclosure Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch