Eaton 24-8017 Manual Motor Control, Drum Switch, Replacement Lever

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    24-8017
  • Rexel Part Number:

    608437
  • UPC:

    782113588612

Manual Motor Control, Drum Switch, Replacement Lever

$ 97.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 24-8017

Rexel Part # 608437

UPC 782113588612

UNSPSC 26101403

Family / Style 24

Material Plastic

Mounting Device

Type Drum Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch