Eaton BRCOVC33 Load Center, Replacement Cover, for BR2440L200, NEMA 1, with Door

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRCOVC33
  • Rexel Part Number:

    455103
  • UPC:

    786676000697

Load Center, Replacement Cover, Type Br 14-inch, For BR2440L200, NEMA 1, with Door

$ 171.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRCOVC33

Rexel Part # 455103

UPC 786676000697

UNSPSC 39121321

Circuits 40

Family / Style BR

IP/NEMA Rating 1

Material Metal

Mounting Box

Spaces 24

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch