Appleton API-6044 60A, 250VDC/600VAC, Powertite Replacement Interior

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    API-6044
  • Rexel Part Number:

    256896
  • UPC:

    781381166027

60 Amp, 250 VDC/600 VAC, Powertite Grounding Style Replacement Plug, 4P4W, Wire Size: 6 - 2 Awg, 3 Phase

$ 193.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # API-6044

Rexel Part # 256896

UPC 781381166027

UNSPSC 39121402

Amps 60

Poles 4

Type Powertite

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch