Appleton ARI-6044 60A, 250VDC/600VAC, Powertite Replacement Interior

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARI-6044
  • Rexel Part Number:

    257785
  • UPC:

    781381166478

60 Amp, 250 VDC/600 VAC, Powertite Grounding Style Replacement Receptacle, 4P4W, Wire Size: 6 - 2 Awg, 3 Phase

$ 239.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARI-6044

Rexel Part # 257785

UPC 781381166478

UNSPSC 39121406

Amps 60

Poles 4

Type Replacement Receptacle

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch