Appleton ARI20044 200A, 250VDC/600VAC, Powertite Receptacle

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARI20044
  • Rexel Part Number:

    257756
  • UPC:

    781381131681

200 Amp, 250 VDC/600 VAC, Powertite Receptacle, 4P4W, 3 Phase, Wire Size: 2/0-250 KCMIL, 50 HP, Grounding Style ARI Series Receptacle

$ 714.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARI20044

Rexel Part # 257756

UPC 781381131681

UNSPSC 39121406

Amps 200

Poles 4

Type Receptacle

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch